- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 3600 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 0.7 |
| RPM | 3600 rpm |
| Full Load Efficiency | 68 % |
| HP | 1/2 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Hz | 60 Hz |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Input Phase | Three Phase |
| Enclosure | TEFC |
| Frame | 56C |
| Voltage Rating | 575 |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| C Dimension | 11.535 in |
| Weight | 22.752 LB |
| EAN or UPC | 79091589927062 |

