- AC Motor
- Pump Duty Motor Application
- 0.5 hp
- 3600 rpm
- Single Phase
| Enclosure | TEFC |
| Voltage Rating | 115/208-230 |
| Mounting | Footless |
| Frame | W56J |
| RPM | 3600 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1/2 |
| Phase | Single Phase |
| Motor Application | Pump Duty |
| Full Load Efficiency | 60 % |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Full Load Amps | 3.5 |
| Weight | 40.0 LB |
| EAN or UPC | 79093233300122 |

