- AC Motor
- Explosion Proof Motor Application
- 0.5 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Enclosure | XPFC |
| C Dimension | 11.92 in |
| Motor Application | Explosion Proof |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Hz | 60 Hz |
| Full Load Amps | 0.85 |
| HP | 1/2 |
| Full Load Efficiency | 79.1 % |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Service Factor | 1 |
| Voltage Rating | 208-230/460 |
| Frame | 56 |
| Weight | 27.0 LB |
| EAN or UPC | 79094924675710 |

