- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1800 rpm
- Three Phase
| Efficiency Group | Premium Efficient |
| Full Load Amps | 0.69 |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Frame | 56C |
| Voltage Rating | 575 |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | C-Face - Footless |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 78.2 % |
| C Dimension | 10.709 in |
| Phase | Three Phase |
| Service Factor | 1.25 |
| HP | 1/2 |
| Weight | 22.0 LB |
| EAN or UPC | 79091588147638 |

