- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| RPM | 1800 rpm |
| Efficiency Group | Premium Efficient |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Enclosure | ODP |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| HP | 1/2 |
| Full Load Amps | 0.69 |
| Full Load Efficiency | 78.2 % |
| Frame | 56 |
| Weight | 22.0 LB |
| EAN or UPC | 79092658887706 |

