- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 0.5 hp
- 1800 rpm
| Motor Application | General Purpose |
| HP | 1/2 |
| Full Load Amps | 0.86 |
| Phase | Three Phase |
| Hz | 60 Hz |
| Service Factor | 1.25 |
| C Dimension | 11.22 in |
| Voltage Rating | 230/460 |
| RPM | 1800 rpm |
| Full Load Efficiency | 78.2 % |
| Efficiency Group | Premium Efficient |
| Enclosure | ODP |
| Mounting | Resilient Base |
| Frame | 56 |
| Input Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 22.0 LB |
| EAN or UPC | 79092656863382 |

