- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1800 rpm
- Three Phase
| Frame Material | Rolled Steel |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| RPM | 1800 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | TEFC |
| Full Load Efficiency | 77 % |
| HP | 1/2 |
| Voltage Rating | 575 |
| Frame | 56C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | C-Face - Footless |
| Full Load Amps | 0.7 |
| Weight | 24.552 LB |
| EAN or UPC | 79091589930314 |

