- 1/2 HP, 1,800 RPM, 60 Hz, 115 Volt, Single Phase, TEFC, Rigid Base, 56 Frame, 1.15 SF, Steel Frame, Standard Efficiency
| HP | 1/2 |
| Voltage | 115 |
| Mounting Style | F-1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Steel |
| Motor Shaft Length | 1 7/8 in |
| Voltage Rating | 115 |
| Frame Size | Shaft Input, Not a C-Face |
| Washdown Duty | No |
| Motor Application | Poultry Fan |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Poles | 4 |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Frame | 56 |
| Motor Shaft Size | 5/8 in |
| Phase | Single Phase |
| Brake Feature | No |
| Weight | 40.0 LB |

