- AC Motor
- General Purpose Motor Application
- 0.5 hp
- 1200 rpm
- Three Phase
| C Dimension | 10.709 in |
| Input Phase | Three Phase |
| Voltage Rating | 230/460 |
| Frame | 56 |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.25 |
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| HP | 1/2 |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 75.3 % |
| Full Load Amps | 0.93 |
| Hz | 60 Hz |
| RPM | 1200 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Enclosure | ODP |
| Weight | 26.0 LB |
| EAN or UPC | 79091588152960 |

