- AC Motor
- Washdown Duty Motor Application
- 0.5 hp
- 1200 rpm
- Three Phase
| Washdown Duty | No |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Service Factor | 1.15 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 11.26 |
| Frame | 56C |
| Design | B |
| RPM | 1200 rpm |
| HP | 1/2 |
| Drive End Bearing | 6205 |
| Motor Shaft Length | 2.06 in |
| Full Load Amps | 0.86 |
| Mounting | C-Face - With Base |
| Hz | 60 Hz |
| Enclosure | TENV |
| Poles | 6 |
| Motor Application | Washdown Duty |
| Brake Feature | No |
| Mounting Style | F-1 |
| Frame Size | 56C |
| Full Load Efficiency | 79.1 % |
| Motor Shaft Size | 5/8 in |
| Frame Material | Stainless Steel |
| Full Load rpm | 1150 rpm |
| Efficiency Group | Epact Efficient |
| Open End Bearing | 6205 |
| Weight | 63.0 LB |
| EAN or UPC | 79094924748070 |

