Skip to content Skip to navigation menu
Weg Electric Corp..3382OS1AEC56

.3382OS1AEC56

Single Phase Evaporative Cooler Motor
Item #102152754
  • AC Motor
  • Evaporative Cooler Motor Application
  • 0.33/0.11 hp
  • 1800/1200 rpm
  • Single Phase
  • 60 Hz
  • 115 Voltage Rating
  • ODP Enclosure
  • 56 Frame
+ Show More + Show Less
Weg Electric Corp..3382OS1AEC56
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Evaporative Cooler Motor Application
  • 0.33/0.11 hp
  • 1800/1200 rpm
  • Single Phase
RPM 1.5 rpm
Voltage Rating 115
C Dimension 9.53 in
Motor Application Evaporative Cooler
Enclosure ODP
Full Load Amps 6.60/3.7
Service Factor 1
Phase Single Phase
Frame 56
Hz 60 Hz
Enclosure Designation ODP - Open Drip Proof
Input Phase Single Phase
Weight 35.0 LB
EAN or UPC 79090187365634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison