- AC Motor
- Explosion Proof Motor Application
- 0.33 hp
- 3600 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Motor Application | Explosion Proof |
| Input Phase | Three Phase |
| HP | 1/3 |
| Full Load Efficiency | 69.8 % |
| Enclosure | XPNV |
| RPM | 3600 rpm |
| Full Load Amps | 0.6 |
| Frame | 56 |
| Hz | 60 Hz |
| Enclosure Designation | XPNV - Explosion Proof Non-Ventilated |
| Weight | 21.0 LB |
| EAN or UPC | 79094924675406 |

