- AC Motor
- Pump Duty Motor Application
- 0.33 hp
- 3600 rpm
- Single Phase
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/3 |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Service Factor | 1.75 |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Motor Application | Pump Duty |
| Mounting | Foot Mounted |
| Full Load Amps | 2.5 |
| C Dimension | 10.366 in |
| Full Load Efficiency | 59 % |
| Frame | W56J |
| Voltage Rating | 115/208-230 |
| Weight | 21.0 LB |
| EAN or UPC | 79093231589130 |

