- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 3600 rpm
- Three Phase
| HP | 1/3 |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Mounting | C-Face - Footless |
| Motor Application | General Purpose |
| Voltage Rating | 575 |
| Full Load Efficiency | 62 % |
| Phase | Three Phase |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Full Load Amps | 0.5 |
| Frame | 56C |
| Input Phase | Three Phase |
| C Dimension | 11.142 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 19.523 LB |
| EAN or UPC | 79091589950282 |

