- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 3600 rpm
- Three Phase
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 62 % |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Voltage Rating | 208-230/460 |
| C Dimension | 11.142 in |
| Full Load Amps | 0.6 |
| Input Phase | Three Phase |
| HP | 1/3 |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 56 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Weight | 20.634 LB |
| EAN or UPC | 79091585349684 |

