- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 0.33 hp
- 1800 rpm
| HP | 1/3 |
| Input Phase | Three Phase |
| Frame | 56 |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Mounting | Resilient Base |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 0.67 |
| Efficiency Group | Premium Efficient |
| Motor Application | General Purpose |
| Full Load Efficiency | 73.4 % |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Weight | 21.0 LB |
| EAN or UPC | 79094924863742 |

