- AC Motor
- General Purpose Motor Application
- 0.33 hp
- 1800 rpm
- Single Phase
| Enclosure | ODP |
| Full Load Efficiency | 72.4 % |
| C Dimension | 9.886 in |
| Full Load Amps | 2.1 |
| Motor Application | General Purpose |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Mounting | C-Face - Foot Mounted |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/3 |
| Voltage Rating | 115/208-230 |
| Frame | 48CH |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.35 |
| Weight | 22.0 LB |
| EAN or UPC | 79093233003290 |

