- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 0.33 hp
- 1800 rpm
| Full Load Amps | 2.6 |
| Mounting | Resilient Base |
| Enclosure | ODP |
| Input Phase | Single Phase |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Full Load Efficiency | 60.8 % |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Voltage Rating | 115/208-230 |
| Frame | 48Z |
| HP | 1/3 |
| Weight | 24.0 LB |
| EAN or UPC | 79094924864664 |

