- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 0.33 hp
- 1800 rpm
| Full Load Efficiency | 60 % |
| Voltage Rating | 115/208-230 |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/3 |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Enclosure | ODP |
| Mounting | Resilient Base |
| Full Load Amps | 3.1 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Service Factor | 1.35 |
| Phase | Single Phase |
| Frame | W56 |
| C Dimension | 10.531 in |
| Weight | 20.0 LB |
| EAN or UPC | 79094924864046 |

