- AC Motor
- Farm Duty Motor Application
- 0.33 hp
- 1800 rpm
- Single Phase
| HP | 1/3 |
| C Dimension | 11 1/2 in |
| Phase | Single Phase |
| Frame | W56 |
| Full Load Amps | 3 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Mounting | Foot Mounted |
| Motor Application | Farm Duty |
| Voltage Rating | 115/230 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Full Load Efficiency | 61 % |
| Weight | 22.0 LB |
| EAN or UPC | 79093224863520 |

