- AC Motor
- Poultry Fan Motor Application
- 0.33 hp
- 1800 rpm
- Single Phase
| Voltage Rating | 115/208-230 |
| Service Factor | 1.25 |
| Full Load Efficiency | 64 % |
| Enclosure Designation | TEAO - Totally Enclosed, Air Over |
| Motor Application | Poultry Fan |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Enclosure | TEAO |
| Full Load Amps | 3 |
| Hz | 60 Hz |
| Mounting | Foot Mounted |
| C Dimension | 10.748 in |
| HP | 1/3 |
| Input Phase | Single Phase |
| Frame | 48 |
| Weight | 23.0 LB |
| EAN or UPC | 7891327403741 |

