- AC Motor
- General Purpose Motor Application
- 0.25 hp
- 3600 rpm
- Single Phase
| Frame | 48 |
| Mounting | Foot Mounted |
| Hz | 60 Hz |
| Input Phase | Single Phase |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Enclosure | ODP |
| Full Load Efficiency | 66.6 % |
| RPM | 3600 rpm |
| Full Load Amps | 1.3 |
| HP | 1/4 |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.35 |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 115/208-230 |
| C Dimension | 9.492 in |
| Weight | 19.0 LB |
| EAN or UPC | 7899058074827 |

