- AC Motor
- General Purpose Motor Application
- 0.25 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Voltage Rating | 115/208-230 |
| HP | 1/4 |
| C Dimension | 10.713 in |
| Frame | W56 |
| Input Phase | Single Phase |
| Service Factor | 1.15 |
| Enclosure | TEFC |
| Mounting | Foot Mounted |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 2.1 |
| Full Load Efficiency | 50 % |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Weight | 31.0 LB |
| EAN or UPC | 79093223034686 |

