- AC Motor
- General Purpose Motor Application
- 0.25 hp
- 1800 rpm
- Three Phase
| Mounting | Foot Mounted |
| Motor Application | General Purpose |
| Enclosure | ODP |
| Hz | 60 Hz |
| Efficiency Group | Premium Efficient |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56 |
| Service Factor | 1.35 |
| Input Phase | Three Phase |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| HP | 1/4 |
| C Dimension | 9.921 in |
| Full Load Amps | 0.53 |
| Full Load Efficiency | 69.5 % |
| Frame Material | Rolled Steel |
| RPM | 1800 rpm |
| Weight | 21.0 LB |
| EAN or UPC | 79091588140608 |

