- AC Motor
- General Purpose Motor Application
- 0.25 hp
- 1800 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Frame | 48 |
| Full Load Amps | 0.48 |
| Efficiency Group | Premium Efficient |
| Service Factor | 1.35 |
| Mounting | Foot Mounted |
| HP | 1/4 |
| Full Load Efficiency | 70 % |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Enclosure | ODP |
| Input Phase | Three Phase |
| Motor Application | General Purpose |
| C Dimension | 9.492 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 18.0 LB |
| EAN or UPC | 79093222741332 |

