- 1/4 hp
- 1800 rpm
- 115/208/230 Voltage
- Single Phase
- 60 Hz
description
- Particularly well suited for heavy starting loads because of high starting torque. Motors utilize phase insulation materials.
applications
- Pumps
- Compressors
- Fans
- Machine tools
- Air conditioning equipment
- Farm equipment
- Conveyors
- Business machines
- Gear reducers
features
- V-ring slinger on both endshields
- NEMA dimensions and ratings
- Continuous-duty operation
- Ball bearings
- Designed to operate in any position
| Poles | 4 |
| Voltage Rating | 230, 115, 208 |
| Enclosure | ODP |
| Frame | B48 |
| C Dimension | 12.992 in |
| Motor Shaft Length | 1 1/2 in |
| Frame Size | Shaft Input, Not a C-Face |
| Motor Shaft Size | 1/2 in |
| Efficiency Group | Standard Efficient |
| Full Load Efficiency | 56.6 % |
| Mounting Style | F-1 |
| Mounting | Rigid Base |
| RPM | 1800 rpm |
| Phase | Single Phase |
| Hz | 60 Hz |
| Brake Feature | No |
| Motor Application | General Purpose |
| Full Load Amps | 2.4 |
| Drive End Bearing | 6203-ZZ |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Full Load rpm | 1750 rpm |
| Full Load Pf | 59 |
| Service Factor | 1.15 |
| Voltage | 115/208-230 |
| HP | 1/4 |
| Frame Material | Steel |
| Open End Bearing | 6202-ZZ |
| Weight | 20.0 LB |
| EAN or UPC | 79092653712652 |

