- AC Motor
- Crusher Duty Motor Application
- Has roller bearings
- 0.25 hp
- 1800 rpm
| Phase | Single Phase |
| Hz | 60 Hz |
| RPM | 1800 rpm |
| Full Load Efficiency | 55 % |
| Frame | 48Z |
| Motor Application | General Purpose |
| Full Load Amps | 4.3 |
| Voltage Rating | 115 |
| HP | 1/4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP |
| Input Phase | Single Phase |
| Mounting | Resilient Base |
| Weight | 22.0 LB |
| EAN or UPC | 79094924867566 |

