- AC Motor
- General Purpose Motor Application
- 0.25 hp
- 1800 rpm
- Three Phase
| Frame | 56C |
| Full Load Amps | 0.4 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 1800 rpm |
| Input Phase | Three Phase |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| Full Load Efficiency | 70 % |
| HP | 1/4 |
| Voltage Rating | 575 |
| Motor Application | General Purpose |
| Phase | Three Phase |
| C Dimension | 11.142 in |
| Enclosure | TEFC |
| Hz | 60 Hz |
| Mounting | C-Face - Foot Mounted |
| Weight | 21.881 LB |
| EAN or UPC | 79091589950350 |

