- AC Motor
- General Purpose Motor Application
- 0.25 hp
- 1200 rpm
- Three Phase
| Mounting | C-Face - Foot Mounted |
| Motor Application | General Purpose |
| Service Factor | 1.35 |
| Efficiency Group | Premium Efficient |
| HP | 1/4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Input Phase | Three Phase |
| RPM | 1200 rpm |
| Full Load Efficiency | 67.5 % |
| Phase | Three Phase |
| Full Load Amps | 0.55 |
| Voltage Rating | 230/460 |
| Frame Material | Rolled Steel |
| Hz | 60 Hz |
| C Dimension | 10.315 in |
| Enclosure | ODP |
| Frame | 56C |
| Weight | 22.0 LB |
| EAN or UPC | 79091588132092 |

