- 0.180 kW
- 900 rpm, 750 rpm
- 230/460/415/380 Voltage
- Three Phase
- 60 Hz, 50 Hz
| Full Load Efficiency | 50.5 % |
| Frame Material | Cast Iron |
| Efficiency Group | Epact Efficient |
| Full Load Amps | 0.8 |
| Motor Shaft Size | 0.740 in |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load rpm | 860 rpm |
| RPM | 900 rpm |
| C Dimension | 10.86614 in |
| Brake Feature | No |
| Hz | 60 Hz, 50 Hz |
| Design | N |
| HP | 1/4 |
| Voltage Rating | 460, 230, 380, 415 |
| Washdown Duty | No |
| Mounting | Removable Base |
| Mounting Style | F-2 |
| Frame | 80 |
| Full Load Pf | 56 |
| Open End Bearing | 6203-ZZ |
| Poles | 8 |
| Frame Size | Shaft Input, Not a C-Face |
| Drive End Bearing | 6204-ZZ |
| Motor Application | General Purpose |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Motor Shaft Length | 1.58 in |
| Weight | 22.0 LB |
| EAN or UPC | 7891327518445 |

