- AC Motor
- General Purpose Motor Application
- 0.16 hp
- 3600 rpm
- Single Phase
| Full Load Efficiency | 53 % |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Phase | Single Phase |
| Frame | 48CH |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1/6 |
| Voltage Rating | 115/208-230 |
| Mounting | C-Face - Foot Mounted |
| Full Load Amps | 1.4 |
| RPM | 3600 rpm |
| Input Phase | Single Phase |
| Weight | 17.0 LB |
| EAN or UPC | 79094920941352 |

