Skip to content Skip to navigation menu
Weatherhead105X2

105X2

INVERTED FLARE TUBE NUT REF SAE
Item #101670747
Weatherhead105X2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Excellent vibration resistance
  • Reusable
  • Compact size
  • Seats and threads are internal and protected
  • Excellent vibration life
  • Short nut affords very close tube bends
  • Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
Weight 0.01 LB
EAN or UPC 725975030868
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison