
- 5/32" Black Polyamide "Nylon 11" Tubing
- 100' Long
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
Material | Polyamide "Nylon 11" |
Tube I.D. | 0.098 in |
Tube OD | 5/32 in |
Bend Radius [Min] | 1 in |
Color | Black |
Packaged Length | 100 ft |
Inch/Metric | Inch |
Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
Weight | 1.1 LB |
EAN or UPC | 725975021132 |
