
- Tubing
- 0.38 in ID
- 0.5 in OD
- Black
- Polyamide Material
applications
- Oil processing
- Low pressure hydraulics
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
Tube O.D. | 1/2 in |
Tube OD | 1/2 in |
Operating Pressure [Max] | 250 psi |
Temperature Range [Max] | 200 °F |
Material | Polyamide "Nylon 11" |
Bend Radius [Min] | 4.5 in |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Burst Pressure [Min] | 1000 psi |
Packaged Length | 100 ft |
Tube Material | Polyamide |
Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
Color | Black |
Tube I.D. | 0.38 in |
Brand. | Eaton |
Length | 100 ft |
Weight | 0.234 LB |
EAN or UPC | 725975021095 |
