
- Tubing
- 0.17 in ID
- 0.25 in OD
- Black
- Polyamide Material
applications
- Instrumentation
- Chemical processing
- Air lines
- Lubricant
- Gas
- Oil processing
- Low pressure hydraulics
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Flexible
Burst Pressure [Min] | 1000 psi |
Fitting Description | Weatherhead POLYLINE® with brass sleeves, SELFALIGN®, PUSH>CONNECT, COMPRESSION, and PUSH>CONNECT PLUS |
Packaged Length | 100 ft |
Brand. | Eaton |
Tube O.D. | 1/4 in |
Color | Black |
Tube I.D. | 0.17 in |
Inch/Metric | Inch |
Operating Pressure [Max] | 250 psi |
Material | Polyamide "Nylon 11" |
Length | 100 ft |
Tube OD | 1/4 in |
Bend Radius [Min] | 1.25 in |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -40 °F |
Tube Material | Polyamide |
Weight | 1.754 LB |
EAN or UPC | 725975020975 |
