
- 3/16" Steel Brake Lines for Imported Vehicles
- Standard Flare
- "SJ" Series
- 20" Long
applications
- Japanese vehicles
features
- Standard flare
- Single notch hex
End Types | Inverted |
Fitting Description | Steel Brake Lines for Imported Vehicles Standard Flare "SJ" Series |
End Size | 3/16 Inverted (m) |
Thread Size | M10 |
Material | Steel |
Tube O.D. | 3/16 in |
Fitting Angle | Straight |
No. of Ends | 2 |
Overall Length | 20 in |
Weight | 0.175 LB |
EAN or UPC | 725975017319 |
