
- 3/16" Steel Brake Lines for Imported Vehicles
- Bubble Flare
- "SC" Series
- 40" Long
applications
- European vehicles
features
- Bubble flare
End Types | Inverted |
No. of Ends | 2 |
Fitting Description | Steel Brake Lines for Imported Vehicles Bubble Flare "SC" Series |
Material | Steel |
End Size | 3/16 Inverted (m) |
Overall Length | 40 in |
Fitting Angle | Straight |
Thread Size | M10 |
Tube O.D. | 3/16 in |
Weight | 0.284 LB |
EAN or UPC | 725975017142 |
