
- 3/16" Steel Brake Lines for Imported Vehicles
- Bubble Flare
- "SC" Series
- 20" Long
applications
- European vehicles
features
- Bubble flare
Tube O.D. | 3/16 in |
Fitting Angle | Straight |
Fitting Description | Steel Brake Lines for Imported Vehicles Bubble Flare "SC" Series |
No. of Ends | 2 |
Material | Steel |
End Types | Inverted |
Overall Length | 20 in |
Thread Size | M10 |
End Size | 3/16 Inverted (m) |
Weight | 0.158 LB |
EAN or UPC | 725975017128 |
