
- 3/8" Steel Brake Lines for Domestic Vehicles
- Standard Flare
- "S" Series
- 51" Long
applications
- Domestic vehicles
features
- Standard flare
Tube O.D. | 3/8 in |
Material | Steel |
Fitting Description | Steel Brake Lines for Domestic Vehicles Standard Flare "S" Series |
Fitting Angle | Straight |
Overall Length | 51 in |
End Types | Inverted |
End Size | 3/8 Inverted (m) |
No. of Ends | 2 |
Weight | 0.591 LB |
EAN or UPC | 725975016985 |
