
- 5/16" Steel Brake Lines for Domestic Vehicles
- Standard Flare
- "S" Series
- 12" Long
applications
- Domestic vehicles
features
- Standard flare
Material | Steel |
End Size | 5/16 Inverted (m) |
No. of Ends | 2 |
Fitting Description | Steel Brake Lines for Domestic Vehicles Standard Flare "S" Series |
Tube O.D. | 5/16 in |
Overall Length | 12 in |
Fitting Angle | Straight |
End Types | Inverted |
Weight | 0.156 LB |
EAN or UPC | 725975016886 |
