
- 3/16" Steel Brake Lines for Domestic Vehicles
- Standard Flare
- "S" Series
- 6" Long
applications
- Domestic vehicles
features
- Standard flare
End Types | Inverted |
Tube O.D. | 3/16 in |
Fitting Angle | Straight |
End Size | 3/16 Inverted (m) |
Overall Length | 6 in |
No. of Ends | 2 |
Fitting Description | Steel Brake Lines for Domestic Vehicles Standard Flare "S" Series |
Material | Steel |
Weight | 0.067 LB |
EAN or UPC | 725975016718 |
