
- Tubing
- 0.17 in ID
- 0.25 in OD
- Green
- Polyethylene Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Operating Pressure [Max] | 133 psi |
Tube O.D. | 1/4 in |
Tube Material | Polyethylene |
Color | Green |
Packaged Length | 100 ft |
Temperature Range [Min] | -40 °F |
Material | Polyethylene |
Burst Pressure [Min] | 400 psi |
Inch/Metric | Inch |
Bend Radius [Min] | 0.62 in |
Length | 100 ft |
Tube OD | 1/4 in |
Temperature Range [Max] | 135 °F |
Tube I.D. | 0.17 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Weight | 0.011 LB |
EAN or UPC | 725975016657 |
