
- Tubing
- 0.17 in ID
- 0.25 in OD
- Blue
- Polyethylene Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 0.62 in |
Tube Material | Polyethylene |
Burst Pressure [Min] | 400 psi |
Material | Polyethylene |
Tube O.D. | 1/4 in |
Inch/Metric | Inch |
Length | 1,000 ft |
Color | Blue |
Tube OD | 1/4 in |
Brand. | Eaton |
Operating Pressure [Max] | 133 psi |
Temperature Range [Max] | 135 °F |
Tube I.D. | 0.17 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Packaged Length | 1000 ft |
Weight | 0.011 LB |
EAN or UPC | 725975731550 |
