
- 1/4" Black Polyethylene Tubing
- 1000' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Tube OD | 1/4 in |
Tube I.D. | 0.17 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Color | Black |
Material | Polyethylene |
Packaged Length | 1000 ft |
Bend Radius [Min] | 0.625 in |
Inch/Metric | Inch |
Tube O.D. | 1/4 in |
Weight | 0.011 LB |
EAN or UPC | 725975728703 |
