
- 1" Natural Off-White Polyethylene Tubing
- 100' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Inch/Metric | Inch |
Color | Natural Off-White |
Tube I.D. | 3/4 in |
Bend Radius [Min] | 5 in |
Packaged Length | 100 ft |
Material | Polyethylene |
Tube OD | 1 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Weight | 0.172 LB |
EAN or UPC | 725975016626 |
