
- 3/4" Black Polyethylene Tubing
- 100' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Tube I.D. | 0.562 in |
Material | Polyethylene |
Inch/Metric | Inch |
Color | Black |
Packaged Length | 100 ft |
Bend Radius [Min] | 3 in |
Tube OD | 3/4 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Weight | 0.077 LB |
