
- Tubing
- 0.5 in ID
- 0.625 in OD
- Natural
- Polyethylene Material
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Inch/Metric | Inch |
Material | Polyethylene |
Temperature Range [Min] | -40 °F |
Tube O.D. | 5/8 in |
Burst Pressure [Min] | 240 psi |
Packaged Length | 100 ft |
Color | Natural, Natural Off-White |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Tube Material | Polyethylene |
Bend Radius [Min] | 2.5 in |
Operating Pressure [Max] | 80 psi |
Temperature Range [Max] | 135 °F |
Tube OD | 5/8 in |
Length | 100 ft |
Tube I.D. | 1/2 in |
Brand. | Eaton |
Weight | 0.044 LB |
EAN or UPC | 725975016602 |
