
- 1/2" Orange Polyethylene Tubing
- 100' Long
applications
- Industrial
- Agricultural
features
- Temperature range from -40 °F to 135 °F (-40 °C to 57 °C)
- Flexible
- Low density
Tube OD | 1/2 in |
Fitting Description | Weatherhead MINIBARB®, POLYLINE® SELFALIGN® with 2030 insert, PUSH>CONNECT, and PUSH>CONNECT PLUS |
Color | Orange |
Packaged Length | 100 ft |
Bend Radius [Min] | 2 in |
Inch/Metric | Inch |
Material | Polyethylene |
Tube I.D. | 0.376 in |
Weight | 0.034 LB |
EAN or UPC | 725975016589 |
