
- Tubing
- 0.375 in ID
- 0.5 in OD
- Green
- Polyethylene Material
Packaged Length | 500 ft |
Bend Radius [Min] | 2 in |
Tube Material | Polyethylene |
Temperature Range [Min] | -40 °F |
Color | Green |
Tube O.D. | 1/2 in |
Length | 500 ft |
Burst Pressure [Min] | 300 psi |
Temperature Range [Max] | 135 °F |
Tube I.D. | 3/8 in |
Operating Pressure [Max] | 100 psi |
Weight | 0.034 LB |
