
- 0.25 in Tube Inner Diameter
- 0.38 in Tube Outer Diameter
- 200 ft Length
- Natural Color
- Polyethylene Tube Material
Lay Line Style | Ink Jet |
Temperature Range [Max] | 135 °F |
Reinforcement | UV Stabilized |
Burst Pressure [Min] | 400 psi |
Temperature Range [Min] | -40 °F |
Color | Natural |
Tube Material | Polyethylene |
Construction | Extruded |
Dash Size | -6 |
Conductivity | Conductive |
Tube I.D. | 1/4 in |
Length | 200 ft |
Series | PT240 |
Pressure [Max] | 135 psi |
Wall Thickness | 0.062 in |
Bend Radius [Min] | 1.5 in |
Cover Material | Polyethelene |
Tube O.D. | 0.380 in |
Weight | 0.0 LB |
